Shop All End Mill Holders
Km Systems
End Mill Holder, Taper, KM40TS
Mfr # KM40TSEM062236
Zoro # G3812302
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Coolant Fed Coolant Through
- Projection 60.00mm
- Standards DIN 6535/1835, ISO 26622
- Nose Dia. 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM40TSEM062236
- Zoro # G3812302
- UPC # 4059782028296
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Nose Dia. | 1-5/8 in |
Taper Size | KM40TS |
Overall Length | 3.3445 in |
Shank Dia. | 1.5748" |
Shank Length | 0.9823" |
Details
Coolant Fed | Coolant Through |
Item | End Mill Holder |
Projection | 60.00mm |
Standards | DIN 6535/1835, ISO 26622 |
Shank Type - Machining | Taper |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size KM40TS, Projection 60.00mm, Nose Dia. 1-5/8 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, Flex, 1-1/2", Polypropylene (05510)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiCN (215-001082)
- MILWAUKEE TOOL 1-1/4" HOLE DOZER w/CARBIDE TEETH (49-56-0710)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 75 N Max, M4, cylindrical, external and internal threads (K0568.01001055)
- TECHNIKS End Mill Holder, CAT40, 0.3750in Bore Dia. (22915-4B)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-1.00-3.1)
- TECHNIKS End Mill Holder, BT40, 1.250in Bore Dia. (17140-1-1/4)
- DORIAN Tool Holder, Turning/Facing, Series CA (D40CA-1)
- LYNDEX-NIKKEN Milling Chuck Holder, CAT40, 3.35in Proj (CAT40-C3/4-85U)
- HHIP 2" X 3/4 Bore 45 Degree SCMT Indexable Face Mill (2062-2000)
- TUNGALOY Solid End Mill Head, VED062L47R000-U, PK2 (6863892)
- Km Systems End Mill Holders