Shop All End Mill Holders
Km Systems
End Mill Holder, Taper, KM40TS
Mfr # KM40TSEM050216
Zoro # G3809755
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Coolant Fed Coolant Through
- Projection 55.00mm
- Nose Dia. 1-3/8 in
- Standards DIN 6535/1835, ISO 26622
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM40TSEM050216
- Zoro # G3809755
- UPC # 4059782028326
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Nose Dia. | 1-3/8 in |
Taper Size | KM40TS |
Overall Length | 3.1476 in |
Shank Dia. | 1.5748" |
Shank Length | 0.9823" |
Details
Item | End Mill Holder |
Coolant Fed | Coolant Through |
Projection | 55.00mm |
Standards | DIN 6535/1835, ISO 26622 |
Shank Type - Machining | Taper |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size KM40TS, Projection 55.00mm, Nose Dia. 1-3/8 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 39/64"x1/2"x1-1/8"x3-3/8" (C33779)
- WESTWARD Nut Driver, 11/32 in., Hollow, 3 in. (10J290)
- PROTO 1 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide (J10024L)
- LENOX 9" L x Demolition Cutting Reciprocating Saw Blade (20524B960R)
- KM SYSTEMS End Mill Holder Blank, KM63UT (KM63TSBN115150M)
- KM SYSTEMS End Mill Holder Blank, HSS (KM63XMZGB50200Y)
- HHIP 3" X 1 Bore 45 Degree SE42 Indexable Face Mill With 5 Teeth (2067-3000)
- HHIP 4" X 1-1/2 Bore 45 Degree SCMT Indexable Face Mill (2062-4000)
- GS TOOLING 5818 x 12 Set Screw For 34, 78 End Mill Holders (534120)
- HHIP 5" X 1-1/2 Bore 45 Degree Octagon 8 Insert Indexable Face Mill (2068-5000)
- YG-1 TOOL CO Torx Screws (10) (J91551)
- Km Systems End Mill Holders