Shop All Indexable Boring Parts
Km Systems
Cutting Unit, MICRO16SCRWONRH93DegVB1604
Mfr # KM16SVJBR1630
Zoro # G3890599
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Torque (nm) 10 to 11
- Cutting Height 0.3149 in
- System Size Machine Side KM16
- Tool Length 1.181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM16SVJBR1630
- Zoro # G3890599
- UPC # 4059782165014
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Cutting Height | 0.3149 in |
System Size Machine Side | KM16 |
Tool Length | 1.181 in |
Details
Item | Cutting Unit |
Torque (nm) | 10 to 11 |
Description
Cutting Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHC KNIFE, CUTTER, FILM, DISPOSABL (PHCDFC364)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 21/64 (44421)
- KRAFT TOOL Pool Trowel, Swedish SS, 6" Shank, 14x3" (CF329PF)
- IRWIN DRILL BIT 1/4"" BLK OXIDE (67516)
- KM SYSTEMS Cutting Unit, KM25 THREAD/GROOVE (KM25NSR230)
- KM SYSTEMS Insert, KM40TS WEDGELOCK 93Deg RH TN16 (KM40TSWTJNR16)
- KM SYSTEMS Insert, KM40TS KENLOC 107Deg 30ft. RH VN (KM40TSMVHNR16050M)
- KM SYSTEMS Insert, KM KM63UT CENTERLINE Tool CVW1 (KM63TSMCMNN12115)
- WALTER Precision boring tool B3230G.UN4.041-055.Z1 (B3230G.UN4.041-055.Z1)
- NAREX Head Only For VHU-36 Boring & Facing Masterhead Set (300004)
- STM 4 Dia Precision Boring Head (356003)
- Km Systems Indexable Boring Parts