Shop All Indexable Boring Parts
Km Systems
Cutting Unit, KM25 THREADING CVW1
Mfr # KM25LSSR1630
Zoro # G3886511
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Length 1.181 in
- System Size Machine Side KM25
- Cutting Height 0.4921 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM25LSSR1630
- Zoro # G3886511
- UPC # 4059782072701
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Tool Length | 1.181 in |
System Size Machine Side | KM25 |
Cutting Height | 0.4921 in |
Details
Item | Cutting Unit |
Description
Cutting Unit
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handle Magnet, Steel, 25 lb, 3/4 Wx1-1/8L (07212)
- PERFORMANCE TOOL 3-Pc Power Drill Socket Adapter Set Bit Adapter-Soc, W1390 (W1390)
- WILLIAMS Williams Striking Wrench, 3-1/8" (SFH-1817W)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide (TCMT32.51ESU-AC5015S)
- KM SYSTEMS Insert, KM40TS KENLOC 107Deg 30ft. RH VN (KM40TSMVHNR16050M)
- KM SYSTEMS Insert, KM40TS WEDGELOCK 93Deg RH TN16 (KM40TSWTJNR16)
- KM SYSTEMS Insert, KM KM63UT CENTERLINE Tool CVW1 (KM63TSMCMNN12115)
- KM SYSTEMS Cutting Unit, KM25 THREAD/GROOVE (KM25NSR230)
- ULTRA-DEX USA Insert Screw, MTS-2, PK5 (MTS-2)
- ULTRA-DEX USA Insert Screw, MTS-35, PK5 (MTS-35)
- ULTRA-DEX USA Lock Pin, NL-44, PK5 (NL-44)
- Km Systems Indexable Tools