Shop All Collet Chucks
Km Systems
Collet Chuck, SK6, Taper Shank
Mfr # KM3225ER2545
Zoro # G3772210
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Taper Size KM3225
- Overall Length 65.00 mm
- Shank Dia. 32.00 mm
- Collet Series ER25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM3225ER2545
- Zoro # G3772210
- UPC # 4059782083950
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Taper Size | KM3225 |
Overall Length | 65.00 mm |
Shank Dia. | 32.00 mm |
Nose Dia. | 42.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER25 |
Projection | 45.00 mm |
Coolant Fed | Coolant Through |
Features | Grip (2:1 Advantage) |
ANSI Code | KM3225ER2545 |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size KM3225, Projection 45.00 mm, ER25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-624)
- CLE-LINE Screw Machine Drill Bit, 11/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23478)
- TEKTON 3/8 in Drive 12 in Head Quick-Release Ratchet (SRH31112)
- BON TOOL Bon 82-559 T Bar Coating Applicator Cover, Woven Fabric 24" (82-559)
- H & H INDUSTRIAL PRODUCTS 12 Piece ER-25 MT2 Spring Collet Chuck Set (3900-4050)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER20 (04836-2.5)
- BISON 5C Collet Chuck Steel Body, 5 SET-TRU, (7-862-0505)
- HHIP #30 NMTB ER-32 Collet Chuck-Drawbar End (3900-5083)
- H & H INDUSTRIAL PRODUCTS SK16 Lyndex Slim Style BT30 Collet Chuck (3901-5492)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER16250)
- GS TOOLING R8 250 ER25 Collet Chuck (534364)
- Km Systems Collets, Chucks & Accessories