Shop All Collet Chucks
Km Systems
Collet Chuck, SK16, Taper Shank
Mfr # KM63XMZER1660Y
Zoro # G3590314
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 100.00 mm
- Taper Size KM63
- Collet Series ER16
- Shank Dia. 2.4803 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM63XMZER1660Y
- Zoro # G3590314
- UPC # 4059782116207
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 100.00 mm |
Taper Size | KM63 |
Shank Dia. | 2.4803 in |
Nose Dia. | 28.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Projection | 60.00 mm |
Coolant Fed | Coolant Through |
ANSI Code | KM63XMZER1660Y |
Features | Grip (2:1 Advantage) |
Standards | DIN 6499 |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size KM63, Projection 60.00 mm, ER16
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Universal Stand, Chrome, 0.472 Rod Dia. (6214-A)
- KRAFT TOOL Square End Magnesium Hand F, 18" x 3-1/4 (CF018)
- BOSCH Hand Grinder, Surface, Dust Guard, 7 In (18SG-7)
- MILWAUKEE TOOL M18 FUEL 1-1/2" Lineman Magnetic Drill High Demand Kit (2788-22HD)
- GS TOOLING MT3 325 TG100 Collet Chuck (534322)
- GS TOOLING 1" TG100 Tap Collets (334979)
- GS TOOLING 3/8" ER16 Tap Collets (337824)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- GS TOOLING NMTB30 55mm ER32 Collet Chuck (337825)
- ERICKSON Collet Chuck, ER32, Straight Shank (SS075DA204469)
- Km Systems Collet Chucks