Shop All Collet Chucks
Km Systems
Collet Chuck, SK16, Taper Shank
Mfr # KM2016ER11020
Zoro # G3769085
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Taper Size KM16
- Overall Length 34.29 mm
- Shank Dia. 20.00 mm
- Collet Series ER11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM2016ER11020
- Zoro # G3769085
- UPC # 4059782103450
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Taper Size | KM16 |
Overall Length | 34.29 mm |
Shank Dia. | 20.00 mm |
Nose Dia. | 16.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER11 |
Projection | 20.00 mm |
Coolant Fed | Non-Coolant Through |
ANSI Code | KM2016ER11020 |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size KM16, Projection 20.00 mm, ER11
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Socket, 3/4"Dr., 12Pt., 1-3/4" (16215)
- VEGA Hex 3Mm Power Bit x 3-1/2 (190H030A)
- BOSCH 18V Compact Reciprocating Saw, Bare Tool (GSA18V-083B)
- VEGA Phillips 2 Power Bit x 10 (1250P2A)
- GS TOOLING ER20 3/8 (0.3750) AA Ultra Precision Collet (336788)
- GS TOOLING CAT40 313 ER32 Collet Chuck (531424)
- GS TOOLING 3/8" ER16 Tap Collets (337824)
- HHIP Hex ER-32 Collet Block (3900-5128)
- HHIP Hex ER-25 Collet Block (3900-5127)
- H & H INDUSTRIAL PRODUCTS 14 Piece ER-32 MT3 Spring Collet Chuck Set (3900-4052)
- GS TOOLING NMTB30 55mm ER32 Collet Chuck (337825)
- Km Systems Collet Chucks