Shop All Collet Chucks
Km Systems
Collet Chuck, OZ25, Taper Shank
Mfr # KM63TSER32065M
Zoro # G3775123
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Overall Length 104.95 mm
- Taper Size KM63
- Collet Series ER32
- Shank Dia. 63.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63TSER32065M
- Zoro # G3775123
- UPC # 4059782094772
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Overall Length | 104.95 mm |
Taper Size | KM63 |
Shank Dia. | 63.00 mm |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER32 |
Projection | 65.00 mm |
Coolant Fed | Coolant Through |
Standards | DIN 6499, ISO 26622 |
ANSI Code | KM63TSER32065M |
Features | Grip (2:1 Advantage) |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size KM63, Projection 65.00 mm, ER32
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74413/8)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37511)
- SUPERIOR ELECTRIC 3/8 Inch Keyless Drill Chuck 3/8 Inch x 24 UNF Mount (J0310)
- WESTWARD Jaw Inserts, 6-1/2 In, For 10D713, PR (10D758)
- SYIC TECHNIHS COLLET CHUCK TOOL HOLDER (BT30XER16M-120)
- HHIP ER-32 CAT40 V-Flange Spring Collet Chuck Set (3900-4029)
- WILTON Pm2700-.25Rc 1/4 Collet For Pm2700 Shape (1791207)
- HHIP 102mm Diameter ER-25 Collet Chuck (3901-5025)
- BISON USA Bison 5C Collet Chuck Steel Body, 4" Plain Back #3974 (7-862-0401)
- HHIP 125mm Diameter D1-3 ER-40 Collet Chuck (3901-5041)
- GS TOOLING ER16 10.0mm (0.3937) AA Ultra Precision Collet (336759)
- Km Systems Collets, Chucks & Accessories