Shop All Collet Chucks
Km Systems
Collet Chuck, GER25, Taper Shank
Mfr # KM40TSER32060M
Zoro # G3772999
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Overall Length 84.95 mm
- Taper Size KM40
- Collet Series ER32
- Shank Dia. 40.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM40TSER32060M
- Zoro # G3772999
- UPC # 4059782027329
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Overall Length | 84.95 mm |
Taper Size | KM40 |
Shank Dia. | 40.00 mm |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER32 |
Projection | 60.00 mm |
Coolant Fed | Coolant Through |
Features | Grip (2:1 Advantage) |
ANSI Code | KM40TSER32060M |
Standards | DIN 69893 Form A, ISO 26622 |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size KM40, Projection 60.00 mm, ER32
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Centerline Blank, D .2500 In, OAL 1.50 In (QI-250)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, 1/4-20X20, A=71, 5, B=22, Comp: Steel (K0646.15211A2X20)
- SANDS LEVEL & TOOL CO Digital Level w/Case, 24 (SLDIG24C)
- KIPP Adjustable Handle, Size: 1 1/4-20X25 Zinc, Black Satin, Comp: Steel (K0116.1A21X25)
- HHIP ER-32 NMTB #40 14 Piece Spring Collet Chuck Set (3900-0505)
- TECHNIKS Collet Hold Extension, ER25,190mm (04888)
- HHIP R8 17 Piece ER-40 Spring Collet Chuck Set (3900-0005)
- GS TOOLING CAT40 400 ER32 Collet Chuck (531423)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 0.5 in. (06034)
- GS TOOLING NMTB50 58mm ER40 Collet Chuck (337840)
- PARLEC Tap Adapter, 5/8in (7711CG-062)
- Km Systems Collets, Chucks & Accessories