Shop All Collet Chucks
Km Systems
Collet Chuck, GER16, Taper Shank
Mfr # KM63TSER16120M
Zoro # G3776480
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Taper Size KM63
- Overall Length 159.95 mm
- Collet Series ER16
- Shank Dia. 63.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM63TSER16120M
- Zoro # G3776480
- UPC # 4059782095137
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Taper Size | KM63 |
Overall Length | 159.95 mm |
Shank Dia. | 63.00 mm |
Nose Dia. | 28.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Projection | 120.00 mm |
Coolant Fed | Coolant Through |
Standards | DIN 6499, ISO 26622 |
Features | Grip (2:1 Advantage) |
ANSI Code | KM63TSER16120M |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size KM63, Projection 120.00 mm, ER16
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.064in (111206400)
- HOLEX Try Square, Stock Length: 100X70mm (452600 100X70)
- STARRETT 2" (51mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0200)
- WELLER Crescent 19 mm X 1/2 in. drive Metric 6 Point Impact Socket 1 pc (CIMS18N)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (BT50BER20150M)
- H & H INDUSTRIAL PRODUCTS 12 Piece ER-25 MT2 Spring Collet Chuck Set (3900-4050)
- HHIP MT3 ER-40 Collet Chuck-Drawbar End (3900-5078)
- ERICKSON Collet Chuck, SK16, Taper Shank (CV40BTG075600G)
- HHIP #40 17 Piece ER-40 Spring Collet Chuck Set- NMTB Taper 40 (3900-0540)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- GS TOOLING NMTB40 ER32 Collet Chuck (534260)
- Km Systems Collets, Chucks & Accessories