Shop All Collet Chucks
Km Systems
Collet Chuck, ER8, Taper Shank
Mfr # KM40TSTG075075M
Zoro # G3773400
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Overall Length 99.95 mm
- Taper Size KM40
- Collet Series TG75
- Shank Dia. 40.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM40TSTG075075M
- Zoro # G3773400
- UPC # 4059782020344
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Overall Length | 99.95 mm |
Taper Size | KM40 |
Shank Dia. | 40.00 mm |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Collet Series | TG75 |
Projection | 75.00 mm |
For Use With | TG Single Angle Collets |
Coolant Fed | Coolant Through |
ANSI Code | KM40TSTG075075M |
Standards | ISO 26622 |
Features | Balanced Design |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size KM40, Projection 75.00 mm, TG75
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2, JOBBER LENGTH DRILL - 100SE (100SE132)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 17/64 (C10613)
- WESTWARD 7 in Curved Jaw Tongue and Groove Plier, Serrated (53JX07)
- BIG HORN Spring & Pins Repair Kit for 10230 Push Stick (10230-SP)
- LYNDEX-NIKKEN Shank Collet Holder, ER11, 6.11 in. L (E11-EXT-500)
- GS TOOLING ER25 3/8 (0.3750) AA Ultra Precision Collet (336827)
- GS TOOLING CAT40 400 ER11 Collet Chuck (531402)
- HHIP #40 NMTB ER-32 Collet Chuck-Drawbar End (3900-5090)
- GS TOOLING NMTB40 OZ25 Collet Chuck (334660)
- GS TOOLING NMTB40 177 ER16 Collet Chuck (534352)
- WALTER Modular tool holding system adapters C4-391.27-25 077 (C4-391.27-25 077)
- Km Systems Collet Chucks