Shop All Collet Chucks
Km Systems
Collet Chuck, ER40, Taper Shank
Mfr # KM63XMZER1160Y
Zoro # G3588975
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Overall Length 99.95 mm
- Taper Size KM63
- Shank Dia. 63.00 mm
- Collet Series ER11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63XMZER1160Y
- Zoro # G3588975
- UPC # 4059782106574
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Overall Length | 99.95 mm |
Taper Size | KM63 |
Shank Dia. | 63.00 mm |
Nose Dia. | 16.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER11 |
Projection | 60.00 mm |
Coolant Fed | Coolant Through |
ANSI Code | KM63XMZER1160Y |
Features | Grip (2:1 Advantage) |
Standards | DIN 6499 |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size KM63, Projection 60.00 mm, ER11
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m12x1.25 Carbon Steel Hex Die (DWTMHX12X1.25)
- MOODY TOOL Phillips Driver Set w/Fixed ESD, 4 Pc (58-0338)
- KLEIN TOOLS Drift Punch, 9-Inch (66342)
- WILLIAMS Williams Ratchet Box Wrench, 7mm x 8mm (RBM-0708)
- GS TOOLING CAT40 ER16 250 Dual Contact ER Collet Chuck (521406)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 1.25 in. dia. (E32-EXT-125)
- TECHNIKS Collet Hold Extension, ER11,158.5mm (04893)
- ERICKSON Collet Chuck, ER40, Taper Shank (CV50TG100276G)
- HHIP 5C ER-32 Spring Collet Chuck (3900-5099)
- HHIP ER-40 CAT40 V-Flange Spring Collet Chuck Set (3900-4042)
- GS TOOLING 1/8" NPT LS TG100 Tap Collets (334981)
- Km Systems Collets, Chucks & Accessories