Shop All Collet Chucks
Km Systems
Collet Chuck, ER32, Taper Shank
Mfr # KM2016ER20035
Zoro # G3774755
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Taper Size KM16
- Overall Length 49.29 mm
- Shank Dia. 20.00 mm
- Collet Series ER20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM2016ER20035
- Zoro # G3774755
- UPC # 4059782102705
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Taper Size | KM16 |
Overall Length | 49.29 mm |
Shank Dia. | 20.00 mm |
Nose Dia. | 28.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER20 |
Projection | 35.00 mm |
Coolant Fed | Non-Coolant Through |
ANSI Code | KM2016ER20035 |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size KM16, Projection 35.00 mm, ER20
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Handwheel, Carriage (58462)
- SIMONDS Extra Slim Taper Saw File, Single (73549500)
- TRUPER 4LB FBG Sledge Hammer (MD-4FD-C)
- BON TOOL Groover, Bullet, SS, 6" X 4 1/2" Bit 1" X 1/2" Comfort Grip Handle (88-314)
- TECHNIKS Collet Hold Extension, ER8,124mm (04889)
- GS TOOLING R8 325 TG100 Collet Chuck (534314)
- GS TOOLING #12 ER16 Tap Collets (337853)
- TIRE MECHANICS RESOURCE OPEN END BARB EURO AIR CHUCK BAG OF 10 (TMREC410419-10)
- STM CAT40 ER32-2.50 COLLET CHUCK (525421)
- TECHNIKS Collet (84063-10)
- HHIP 3/4 X 4" ER-16 Straight Shank Chuck Extension (3900-5110)
- Km Systems Collet Chucks