Shop All Collet Chucks
Km Systems
Collet Chuck, ER25, Taper Shank
Mfr # KM63XMZER2560Y
Zoro # G3589282
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Overall Length 100.00 mm
- Taper Size KM63
- Collet Series ER25
- Shank Dia. 63.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63XMZER2560Y
- Zoro # G3589282
- UPC # 4059782117013
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Overall Length | 100.00 mm |
Taper Size | KM63 |
Shank Dia. | 63.00 mm |
Nose Dia. | 42.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER25 |
Projection | 60.00 mm |
Coolant Fed | Coolant Through |
Standards | DIN 6499 |
Features | Grip (2:1 Advantage) |
ANSI Code | KM63XMZER2560Y |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size KM63, Projection 60.00 mm, ER25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Micro Case, 6.82"L x 4-3/4"W x 2.12"D (1020S)
- HYDE Knife Taping Wall Ss Pro 10In (09363)
- STARRETT 2-3/8" Carbide Tipped Hole Saw (CT238)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- TECHNIKS Collet Hold Extension, ER8,124mm (04889)
- HHIP ER-25 MT2 12 Piece Spring Collet Chuck Set (3900-0502)
- ERICKSON ER 20 COLLET CHUCK 1 STRAIGHT SHANK (SS100ER20700)
- BISON 5C Collet Chuck Steel Body, 5 SET-TRU, (7-862-0505)
- GS TOOLING ER32 5.5mm (0.2165) AA Ultra Precision Collet (336861)
- HHIP ER-16 3/4 X4" Straight Shank Spring Collet Chuck Set (3900-1672)
- HHIP 3/4 X 4" ER-16 Straight Shank Chuck Extension (3900-5110)
- Km Systems Collet Chucks