Shop All Collet Chucks
Km Systems
Collet Chuck, ER25, Taper Shank
Mfr # KM63TSER32120M
Zoro # G3771605
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Overall Length 159.95 mm
- Taper Size KM63
- Collet Series ER32
- Shank Dia. 63.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63TSER32120M
- Zoro # G3771605
- UPC # 4059782095274
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Overall Length | 159.95 mm |
Taper Size | KM63 |
Shank Dia. | 63.00 mm |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER32 |
Projection | 120.00 mm |
Coolant Fed | Coolant Through |
ANSI Code | KM63TSER32120M |
Standards | DIN 6499, ISO 26622 |
Features | Grip (2:1 Advantage) |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size KM63, Projection 120.00 mm, ER32
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS OSHA Compliant Strata Flow Brass Safety Tip For Air Blow Guns 1/8 Inch MPT (BT7S)
- FLUKE Fluke AC285 Suregrip Aligator Clips (FLK-AC285)
- PERFORMANCE TOOL 2-1/2 In 4Wd Locknut Socket Lock Nut Tool, W1273 (W1273)
- TE-CO T-Nu/Stud Kit, Use W/ 5/8, 38 Pcs (20606)
- HHIP Hex ER-40 Collet Block (3900-5129)
- GS TOOLING ER11 3mm ( .1181) AA Ultra Precision Collet (336709)
- ERICKSON Collet Chuck, ER40, Taper Shank (CV50TG100276G)
- GS TOOLING R8 200 ER20 Collet Chuck (534362)
- HHIP 1 X 2" ER-32 Straight Shank Chuck Extension (3900-5118)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- HHIP #40 17 Piece ER-40 Spring Collet Chuck Set- NMTB Taper 40 (3900-0540)
- Km Systems Collets, Chucks & Accessories