Shop All Collet Chucks
Km Systems
Collet Chuck, ER25, Taper Shank
Mfr # KM2016ER16040C
Zoro # G3772104
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Overall Length 54.29 mm
- Taper Size KM2016
- Collet Series ER16
- Shank Dia. 20.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM2016ER16040C
- Zoro # G3772104
- UPC # 4059782055568
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Overall Length | 54.29 mm |
Taper Size | KM2016 |
Shank Dia. | 20.00 mm |
Nose Dia. | 22.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Projection | 40.00 mm |
Coolant Fed | Coolant Through |
ANSI Code | KM2016ER16040C |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size KM2016, Projection 40.00 mm, ER16
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL 5/8-18 HIGH SPEED STEEL TAPER, PLUG & BOTTOM SET (770SET 5/8-18)
- ARROW FASTENER Hammer Tacker, Light Duty, Flat Crown (HT55)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 1-3/4" 44MM 1887 (C25078)
- BOSCH Corded Tuckpoint Grinder, 13 A (GWS13-52TG)
- HHIP ER-32 BT30 Spring Collet Chuck (3900-7566)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 0.5 in. (06034)
- GS TOOLING ER16 10.0mm (0.3937) AA Ultra Precision Collet (336759)
- ERICKSON Collet Chuck, ER16, Straight Shank (SS100DA104488)
- GS TOOLING CAT40 900 ER16 Collet Chuck (531411)
- HHIP ER-11 1/2" Straight Shank Spring Collet Chuck Set (3900-1172)
- BISON USA Bison 5C Collet Chuck Steel Body, 5" 1-1/2" Thread Chuck Type 3984 (7-862-0515)
- Km Systems Collets, Chucks & Accessories