Shop All Collet Chucks
Km Systems
Collet Chuck, ER20, Taper Shank
Mfr # KM63XMZER3260Y
Zoro # G3588600
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 100.00 mm
- Taper Size KM63
- Shank Dia. 2.4803 in
- Collet Series ER32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63XMZER3260Y
- Zoro # G3588600
- UPC # 4059782116184
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 100.00 mm |
Taper Size | KM63 |
Shank Dia. | 2.4803 in |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER32 |
Projection | 60.00 mm |
Coolant Fed | Coolant Through |
Features | Grip (2:1 Advantage) |
ANSI Code | KM63XMZER3260Y |
Standards | DIN 6499 |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size KM63, Projection 60.00 mm, ER32
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Concretor Nipper, 10" (35-250)
- FREUD Radius Cove Bit, 5/16 (30-103)
- CAPRI TOOLS 1/2 in Drive 27 mm 6-Point Metric Shallow Impact Socket (5-5027)
- MILESCRAFT 1/4" Core Box Router Bit (2211)
- TECHNIKS Collet Hold Extension, ER20,220mm (04881)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- H & H INDUSTRIAL PRODUCTS ER16 Collet & Drill Chuck With JT6 Sleeve (3903-6070)
- GS TOOLING NMTB30 55mm ER32 Collet Chuck (337825)
- LYNDEX-NIKKEN Shank Collet Holder, ER11, 6.11 in. L (E11-EXT-500)
- PARLEC Collet Chuck, BT30, ER20, Proj 2.360 In (B30-20ERF236)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER16250)
- Km Systems Collets, Chucks & Accessories