Shop All Collet Chucks
Km Systems
Collet Chuck, ER20, Taper Shank
Mfr # KM63TSER40065M
Zoro # G3770835
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Overall Length 104.95 mm
- Taper Size KM63
- Shank Dia. 63.00 mm
- Collet Series ER40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63TSER40065M
- Zoro # G3770835
- UPC # 4059782095076
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Overall Length | 104.95 mm |
Taper Size | KM63 |
Shank Dia. | 63.00 mm |
Nose Dia. | 63.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER40 |
Projection | 65.00 mm |
Coolant Fed | Coolant Through |
Features | Grip (2:1 Advantage) |
ANSI Code | KM63TSER40065M |
Standards | DIN 6499, ISO 26622 |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size KM63, Projection 65.00 mm, ER40
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #39 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL3)
- DRILL AMERICA 37/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F37/64)
- WESTWARD Starting Punch, 1/8 In Tip, 5 1/8 In L (2AJF4)
- ACRO Hot Dipper 9 qt. (70900)
- HHIP 5C 5" D1-4 Collet Chuck (3900-4715)
- GS TOOLING MT3 325 TG100 Collet Chuck (534322)
- HHIP 3/4 X 2-1/2" ER-20 Straight Shank Chuck Extension (3900-5112)
- METABO GRD. CHK. 1/8"-5/8" 799-4 REV. (635253000)
- HHIP ER-32 3/4 X 4" Straight Shank Spring Collet Chuck Set (3900-7530)
- GS TOOLING NMTB50 58mm ER40 Collet Chuck (337840)
- WILTON Pm2700-.25Rc 1/4 Collet For Pm2700 Shape (1791207)
- Km Systems Collets, Chucks & Accessories