Shop All Collet Chucks
Km Systems
Collet Chuck, ER16, Taper Shank
Mfr # KM63XMZTG05050Y
Zoro # G3589921
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Taper Size KM63
- Overall Length 90.00 mm
- Shank Dia. 2.4803 in
- Collet Series TG50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63XMZTG05050Y
- Zoro # G3589921
- UPC # 4059782114340
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Taper Size | KM63 |
Overall Length | 90.00 mm |
Shank Dia. | 2.4803 in |
Nose Dia. | 38.00 mm |
Details
Item | Collet Chuck |
Collet Series | TG50 |
Projection | 50.00 mm |
For Use With | TG Single Angle Collets |
Coolant Fed | Coolant Through |
ANSI Code | KM63XMZTG05050Y |
Features | Tremendous Grip (3:1 Advantage) |
Description
Collet Chuck, Taper Size KM63, Projection 50.00 mm, TG50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 3/8" Size, HSS, TCT (C50414)
- SUNEX 3/8" Drive Impact Wobble Extension Set, 4 pcs (3504)
- PROTO Sledge Hammer, 12 lb., 32 In, Fiberglass (J1439G)
- VIKING #52 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08810)
- JET Cb-5, Clear Plastic 14In. Diameter Colle (709565)
- HHIP #30 NMTB ER-32 Collet Chuck-Drawbar End (3900-5083)
- GS TOOLING CAT40 ER16 250 Dual Contact ER Collet Chuck (521406)
- LYNDEX-NIKKEN Shank Collet Holder, ER16, 0.75 in. dia. (E16-EXT-750)
- GS TOOLING BT30 400 ER25 Collet Chuck (532168)
- GS TOOLING 34 ER16 Straight Shank Collet Chuck (534376)
- ERICKSON Collet Chuck, ER32, Straight Shank (SS075DA204469)
- Km Systems Collet Chucks