Shop All Collet Chucks
Km Systems
Collet Chuck, ER16, Taper Shank
Mfr # KM63XMZER32120Y
Zoro # G3591005
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Taper Size KM63
- Overall Length 159.95 mm
- Collet Series ER32
- Shank Dia. 63.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63XMZER32120Y
- Zoro # G3591005
- UPC # 4059782107694
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Taper Size | KM63 |
Overall Length | 159.95 mm |
Shank Dia. | 63.00 mm |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER32 |
Projection | 120.00 mm |
Coolant Fed | Coolant Through |
Features | Grip (2:1 Advantage) |
ANSI Code | KM63XMZER32120Y |
Standards | DIN 6499 |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size KM63, Projection 120.00 mm, ER32
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H264FX)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625538127)
- CRESCENT LUFKIN 1/2" x 100m/328' SAE/Metric Dual Sided Tape Measure (FM100CME)
- REMGRIT 1-1/2" Arbore D Hole Saw (OGC24BL)
- HHIP 5C ER-32 Spring Collet Chuck (3900-5099)
- HHIP 1 X 2" ER-32 Straight Shank Chuck Extension (3900-5118)
- SYIC TECHNIHS COLLET CHUCK TOOL HOLDER (BT30XER16M-120)
- GS TOOLING ER25 3/8 (0.3750) AA Ultra Precision Collet (336827)
- STM CAT40 ER16-2.50 COLLET CHUCK (525406)
- GS TOOLING 112 TG100 Straight Shank Collet Chuck (534320)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 1.25 in. dia. (E32-EXT-125)
- Km Systems Collet Chucks