Shop All Collet Chucks
Km Systems
Collet Chuck, ER16, Taper Shank
Mfr # KM50TSTG100110M
Zoro # G3771851
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Overall Length 141.95 mm
- Taper Size KM50
- Shank Dia. 50.00 mm
- Collet Series TG100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM50TSTG100110M
- Zoro # G3771851
- UPC # 4059782049246
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Overall Length | 141.95 mm |
Taper Size | KM50 |
Shank Dia. | 50.00 mm |
Nose Dia. | 60.00 mm |
Details
Item | Collet Chuck |
Collet Series | TG100 |
Projection | 110.00 mm |
For Use With | TG Single Angle Collets |
Coolant Fed | Coolant Through |
Features | Tremendous Grip (3:1 Advantage) |
ANSI Code | KM50TSTG100110M |
Standards | ISO 26622 |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size KM50, Projection 110.00 mm, TG100
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 1/2" Dr Power Adaptor 7/16" H (4422)
- DRILLCO 12mm x 1.25, Metric Tap Se (28E120CS)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-360 Degree Universal Dial Protractor (1031-2010)
- BONWAY Bon 32-208 Hardener, Sandstone (32-208)
- HHIP R8 17 Piece ER-40 Spring Collet Chuck Set (3900-0005)
- HHIP ER-16 CAT40 V-Flange Spring Collet Chuck Set (3900-4016)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- GS TOOLING 1" ER40 Tap Collets (338283)
- HHIP 1-1/4 X 6" ER-32 Straight Shank Chuck Extension (3900-5122)
- ERICKSON Swing/Toggle Clamp, Swing Clamp, M5x100 (CV40BER32600)
- HHIP 102mm Diameter ER-25 Collet Chuck (3901-5025)
- Km Systems Collets, Chucks & Accessories