Shop All Collet Chucks
Km Systems
Collet Chuck, ER16, Taper Shank
Mfr # KM50TSER32060M
Zoro # G3773699
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Overall Length 91.95 mm
- Taper Size KM50
- Shank Dia. 50.00 mm
- Collet Series ER32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM50TSER32060M
- Zoro # G3773699
- UPC # 4059782049185
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Overall Length | 91.95 mm |
Taper Size | KM50 |
Shank Dia. | 50.00 mm |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER32 |
Projection | 60.00 mm |
Coolant Fed | Coolant Through |
Features | Grip (2:1 Advantage) |
Standards | DIN 6499, DIN 69893 Form A, ISO 26622 |
ANSI Code | KM50TSER32060M |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size KM50, Projection 60.00 mm, ER32
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (J7419M)
- URREA 12" adjustable wrench chrome-plated (712)
- DASCO PRO Guarded Floor Chisel, 3" Tip x 11" L (G473)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- GS TOOLING CAT40 900 ER32 Collet Chuck (531419)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 1.25 in. dia. (E32-EXT-125)
- H & H INDUSTRIAL PRODUCTS ER25 Collet & Drill Chuck With JT2 Sleeve (3903-6018)
- PARLEC Tap Adapter, 3/8in (7716-037)
- TIRE MECHANICS RESOURCE OPEN END BARB EURO AIR CHUCK BAG OF 10 (TMREC410419-10)
- GS TOOLING CAT40 250 ER16 Collet Chuck (531406)
- JET 6-Piece R-8 Collet Set 1/8 (650132)
- Km Systems Collets, Chucks & Accessories