Shop All Collet Chucks
Km Systems
Collet Chuck, ER11, Taper Shank
Mfr # KM80ATCER4090
Zoro # G3769219
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Overall Length 134.95 mm
- Taper Size KM80
- Shank Dia. 80.00 mm
- Collet Series ER40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM80ATCER4090
- Zoro # G3769219
- UPC # 4059782100442
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Overall Length | 134.95 mm |
Taper Size | KM80 |
Shank Dia. | 80.00 mm |
Nose Dia. | 63.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER40 |
Projection | 90.00 mm |
Coolant Fed | Coolant Through |
ANSI Code | KM80ATCER4090 |
Features | Grip (2:1 Advantage) |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size KM80, Projection 90.00 mm, ER40
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 11 Drawer, Black, Steel, 54 in W x 26 in D x 48 in H (49NR91)
- DRILL AMERICA DEW1MT 1MT Live Center (DEW1MT)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5133P)
- OSG Carbide End Mill, 404, 1/32 D, 1/8 Cut L (404-031211)
- TECHNIKS Collet (84063-10)
- HHIP R8 ER-32 Collet Chuck (3900-5066)
- GS TOOLING NMTB50 58mm ER40 Collet Chuck (337840)
- BISON USA Bison 5C Collet Chuck Steel Body, 5" 1-1/2" Thread Chuck Type 3984 (7-862-0515)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- HHIP R8 17 Piece ER-40 Spring Collet Chuck Set (3900-0005)
- GS TOOLING NMTB40 300 TG100 Collet Chuck (534304)
- Km Systems Collets, Chucks & Accessories