Shop All Collet Chucks
Km Systems
Collet Chuck, ER11, Taper Shank
Mfr # KM3225ER2040
Zoro # G3774399
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Overall Length 60.00 mm
- Taper Size KM3225
- Collet Series ER20
- Shank Dia. 32.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM3225ER2040
- Zoro # G3774399
- UPC # 4059782083936
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Overall Length | 60.00 mm |
Taper Size | KM3225 |
Shank Dia. | 32.00 mm |
Nose Dia. | 28.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER20 |
Projection | 40.00 mm |
Coolant Fed | Coolant Through |
ANSI Code | KM3225ER2040 |
Features | Grip (2:1 Advantage) |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size KM3225, Projection 40.00 mm, ER20
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Air blow gun 1/4" NPT (108117)
- YG-1 TOOL CO Hss(M35) JobberWorm Pattern Type Straight Shank GoldP Drill Deep Holes (DLGP506126)
- ERGODYNE Bag/Tote, Gear Bag, Red, 1000D Polyester, Double Coated (GB5005P)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3A32)
- GS TOOLING CAT40 313 ER32 Collet Chuck (531424)
- METABO KYLS. CHK. 3/64"-1/2" 801-2/13 (636342000)
- METABO KYLS CHK. 1/16"-1/2" (1/2-20) (636520000)
- GS TOOLING 1" TG100 Tap Collets (334979)
- GS TOOLING #8 TG75 Tap Collets (334885)
- HHIP ER-40 CAT40 V-Flange Spring Collet Chuck Set (3900-4040)
- H & H INDUSTRIAL PRODUCTS ER16 Collet & Drill Chuck With JT6 Sleeve (3903-6070)
- Km Systems Collet Chucks