Shop All Collet Chucks
Km Systems
Collet Chuck, DA200, Taper Shank
Mfr # KM63TSER25065M
Zoro # G3775071
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Taper Size KM63
- Overall Length 104.95 mm
- Collet Series ER25
- Shank Dia. 63.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM63TSER25065M
- Zoro # G3775071
- UPC # 4059782095113
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Taper Size | KM63 |
Overall Length | 104.95 mm |
Shank Dia. | 63.00 mm |
Nose Dia. | 42.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER25 |
Projection | 65.00 mm |
Coolant Fed | Coolant Through |
ANSI Code | KM63TSER25065M |
Features | Grip (2:1 Advantage) |
Standards | DIN 6499, ISO 26622 |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size KM63, Projection 65.00 mm, ER25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 3/8 in Round (S-50)
- WILTON Ball Pein Hammer, 32 oz, 14 In L (33214)
- K-TOOL INTERNATIONAL Metric Combo Wrench 25mm (KTI-41825)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 8mm (84331N)
- GS TOOLING 1 ER25 Straight Shank Collet Chuck (534388)
- HHIP 45mm Diameter ER-16 Collet Chuck (3901-5016)
- CMT Precision Collet, ER-32, D3/8" (184.095.00)
- GS TOOLING NMTB50 OZ32 Collet Chuck (334700)
- HHIP 100mm Diameter ER-32 Collet Chuck (3901-5033)
- GS TOOLING MT3 OZ25 Collet Chuck (334665)
- GS TOOLING 1/4" TG100 Tap Collets (334967)
- Km Systems Collets, Chucks & Accessories