Shop All Collet Chucks
Km Systems
Collet Chuck, DA180, Taper Shank
Mfr # KM63XMZTG100100Y
Zoro # G3590971
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 140.00 mm
- Taper Size KM63
- Collet Series TG100
- Shank Dia. 2.4803 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63XMZTG100100Y
- Zoro # G3590971
- UPC # 4059782116320
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 140.00 mm |
Taper Size | KM63 |
Shank Dia. | 2.4803 in |
Nose Dia. | 60.00 mm |
Details
Item | Collet Chuck |
Collet Series | TG100 |
Projection | 100.00 mm |
For Use With | TG Single Angle Collets |
Coolant Fed | Coolant Through |
ANSI Code | KM63XMZTG100100Y |
Features | Tremendous Grip (3:1 Advantage) |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size KM63, Projection 100.00 mm, TG100
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNET SOURCE Magnetic Impact Wrench/Heat Gun Holder (7603)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 1 3/4 in L (54TL62)
- DRILL AMERICA HSS Spiral Point Tap, #2-56, 2 Flutes (DWT57031)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Quick-Release Ratchet Set (3-Piece) (SRH92103)
- HHIP MT2 ER-20 Collet Chuck-Drawbar End (3900-5072)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40TG075275)
- HHIP ER-25 BT30 Spring Collet Chuck (3900-7562)
- GS TOOLING ER40 3/4 (0.7500) AA Ultra Precision Collet (336962)
- HHIP Hex ER-32 Collet Block (3900-5128)
- HHIP #40-10 Piece ER-40 Spring Collet Chuck Set (3900-0538)
- GS TOOLING ER40 1/4 (0.2500)3 AA Ultra Precision Collet (336921)
- Km Systems Collet Chucks