Shop All Fixture Clamps
Km Systems
Clamp, LATHE KM40 2 DIA 1 1/2 Straight
Mfr # KM40CL2NSS24236
Zoro # G3755919
product price: $1,546.99
/ea
Free Shipping & Returns
$1,546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Drive Size 8 mm
- Coolant Supply Size 3/8"-18 NPSC
- System Size Workpiece Side KM40
- Shank Diameter 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM40CL2NSS24236
- Zoro # G3755919
- UPC # 4059782071681
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Overall Depth | 1 in |
Drive Size | 8 mm |
Coolant Supply Size | 3/8"-18 NPSC |
System Size Workpiece Side | KM40 |
Shank Diameter | 1-1/2 in |
Gage Length | 2.362 in |
Body Diameter | 1.673 in |
Details
Item | Clamp |
Description
Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cable Bender, 12-Inch (50400)
- CRAFTSMAN Wrenches, 5/8" Standard SAE Combination (CMMT44697)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX4LB Dead Blow Hammer (18-6556)
- MILWAUKEE TOOL EXACT 3" Die (49-16-2674)
- KM SYSTEMS Clamp, LATHE KM63 NCM XFLNGMNT HEIGHT:4 (KM63NCMEF)
- J.W. WINCO GN145-B3/4-2-BL Flanged Connector Clamp (145-B3/4-2-BL)
- RAPTOR Four Flute Dovetail Cutter, Steel (RWP-DC405C)
- RAPTOR Talon Grip Insert, 0.284 lb. Max. Weight (RWP-33050)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 1/2-13, ST (24000)
- J.W. WINCO GN820.3-130-UL Horizontal Toggle Clamp (820.3-130-UL)
- RAPTOR Straight Dovetail Insert, Steel (RWP-1056)
- Km Systems Fixture Clamps