Shop All Tapping Heads
Km Systems
Chuck, Tapping KM63TS TC D31X95mm
Mfr # KM63TSTC2095M
Zoro # G3759364
product price: $1,344.99
/ea
Free Shipping & Returns
$1,344.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gage Length 3.74 in
- Body Diameter 2.09 in
- Tap Quick Change Size 2
- Bore Diameter 1.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63TSTC2095M
- Zoro # G3759364
- UPC # 4059782101159
- Country of Origin Germany
- Category Tapping Heads
Dimensions
Gage Length | 3.74 in |
Body Diameter | 2.09 in |
Tap Quick Change Size | 2 |
Bore Diameter | 1.22 in |
Details
Item | Chuck |
Description
Chuck,Tapping KM63TS TC D31X95mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 1/4-3/4 x 1/16 (C20287)
- PROTO 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (J5487HAM)
- DE-STA-CO Toggle Clamp, Horiz, 2.56 In, 10.70 In (235-U)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #56 (C23378)
- TAPMATIC Tapping Head, Steel, 2.46 Body Dia. (11887)
- TAPMATIC Stop Arm Ring, For Mfr. No. 50X (56540)
- HHIP #10-3/4 JT3 Self Reversing Tapping Head 3 & 4MT Shanks 2 Collets (3900-1750)
- ERICKSON Chuck, St Shank Tap Wf1 M/1" Solid Hldr (SS100STRC1146)
- HHIP #6-1/2" JT33 Self Reversing Tapping Head 3 & 4 MT Shanks & 2 Collets (3900-1501)
- HHIP 1/8-1/2" JT33 TC Type Multi Function Tapping Head (3900-1256)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11450)
- Km Systems Tapping Heads