Shop All Collet Chucks
Km Systems
ADAPTOR COLLET CHUCK ER KM32 ER32
Mfr # KM32TSER32051M
Zoro # G3774100
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Overall Length 70.95 mm
- Taper Size KM32TS
- Collet Series ER32
- Shank Dia. 1.4500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM32TSER32051M
- Zoro # G3774100
- UPC # 4059782197336
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Overall Length | 70.95 mm |
Taper Size | KM32TS |
Shank Dia. | 1.4500 in |
Nut Dia. | 50.00mm |
Bore Depth | 47.30mm |
Nose Dia. | 50.00 mm |
Head Dia. | 0.6600" |
Details
Item | Collet Chuck |
Collet Series | ER32 |
Projection | 51.00mm |
For Use With | All Face Mills |
Coolant Fed | Coolant Through |
Standards | DIN 6499 |
ANSI Code | KM32TSER16036M |
Features | Grip 2:1 |
Shank Type - Machining | Cylindrical |
Material - Machining | High Speed Steel |
Coolant Hole Shape | Round |
Number of Coolant Holes | 1 |
For Shank Type | Cylindrical |
Application | Drilling |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size KM32TS, Projection 51.00mm, ER32
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8 NPT Sintered Bronze Exhaust Muffler (8401-0322)
- UNIBOR 2 MT ARBOR - UNI 2 COMPLETE (ARBO15)
- MELIN TOOL CO Coarse-Rougher End Mill Sq 3/8"X3/4 (CCRP-1212)
- H & H INDUSTRIAL PRODUCTS 6 X 1-1/8" Aluminum Soft Rubber-Face Vise Jaws With Magnet (3900-2277)
- EUROBOOR Tap collet 3/8" ANSI (TCM.3/8ANSI)
- GS TOOLING ER11 15/64 (0.2344) AA Ultra Precision Collet (336722)
- HHIP Square ER-32 Collet Block (3900-5124)
- GS TOOLING ER32 5/8 (0.6250) AA Ultra Precision Collet (336895)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- METABO KYLS CHK. 1/16"-1/2" (1/2-20) (636520000)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- Km Systems Collet Chucks