Shop All Collet Chucks
Km Systems
ADAPTOR COLLET CHUCK ER KM32 ER16
Mfr # KM32TSER16036M
Zoro # G3774889
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Overall Length 56.00 mm
- Taper Size KM32TS
- Shank Dia. 3 in
- Collet Series ER16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM32TSER16036M
- Zoro # G3774889
- UPC # 4059782197398
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Overall Length | 56.00 mm |
Taper Size | KM32TS |
Shank Dia. | 3 in |
Nose Dia. | 28.00 mm |
Nut Dia. | 32.00mm |
Bore Depth | 32.80mm |
Head Dia. | 1-1/2" |
Description
Collet Chuck, Taper Size KM32TS, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.4000 In., Projection 36.00mm, ER16
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-1/4"-4-1/2 SPEC HEX DIE (DWTSH2-1/4-4-1/2)
- DIAMOND VANTAGE Core Bit, 2 in. L., 5/8-11 Thread (S-02012HDSBSLX4)
- GEDORE Fixed Spanner Wrench, 30 to 32mm Capacity (40 Z 30-32)
- PROTO 1 in Drive Impact Socket 33 mm Size, Deep Socket, black oxide (J10033ML)
- LYNDEX-NIKKEN Shank Collet Holder, ER25, 0.75 in. dia. (E25-EXT-750)
- HHIP 80mm Diameter ER-32 Collet Chuck (3901-5032)
- HHIP ER-25 BT30 Spring Collet Chuck (3900-7562)
- GS TOOLING R8 250 ER25 Collet Chuck (534364)
- HHIP #40 17 Piece ER-40 Spring Collet Chuck Set- NMTB Taper 40 (3900-0540)
- ZEPHYR Collet Chuck w/1/4-28 Threaded Spindle (ZT41C-1/4)
- GS TOOLING ER40 17.5mm (0.6889) AA Ultra Precision Collet (336957)
- Km Systems Collets, Chucks & Accessories