Shop All End Mill Holders
Km Systems
Adapt, ShellMill KM80TS
Mfr # KM80TSSMC150158
Zoro # G3927443
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Bore Dia. 1-1/2 in
- Cutter Retention Screw ID Drive Size 3/8 in
- Body Diameter 3.811 in
- Torque (nm) 102
- Gage Length 1.575 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM80TSSMC150158
- Zoro # G3927443
- UPC # 4059782061217
- Country of Origin United States
- Category End Mill Holders
Dimensions
Min. Bore Dia. | 1-1/2 in |
Cutter Retention Screw ID Drive Size | 3/8 in |
Body Diameter | 3.811 in |
Gage Length | 1.575 in |
Details
Item | Adapt |
Torque (nm) | 102 |
Description
Adapt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 4 FLT (SEM-125-04X)
- KRAFT TOOL Economy Mortar Stand (BC293)
- PROTO Ratcheting Wrench, Head Size 3/4 in. (JSCV24T)
- ALLWAY 3-Notch Utility Knife Blades, PK 100 (DSP100)
- KM SYSTEMS End Mill Holder Blank, KM63UT (KM63TSBN115150M)
- KM SYSTEMS End Mill Holder Blank, HSS (KM63XMZGB50200Y)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM050175)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #2, 0.560in Dia (N4003-0002-0.65)
- RUKO Arbor Holder, A 2 (106202)
- SCM Tapping Syncrolized Collet Chuck ER16 Si (23410-ER16)
- LYNDEX-NIKKEN Morse Taper Holder, BT50, #4, 1.97in Dia. (B5004-0004-3.00)
- Km Systems End Mill Holders