Shop All Drill Chucks
Km Systems
Adapt, KM Drill Chuck KM40TS Drill
Mfr # KM40TSRDC13092M
Zoro # G3925711
product price: $1,056.99
/ea
Free Shipping & Returns
$1,056.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Max. 0.512 in
- Capacity Min. 0.039 in
- Secondary Tool Length 3.543 in
- Body Diameter 1.692 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM40TSRDC13092M
- Zoro # G3925711
- UPC # 4059782080935
- Country of Origin Germany
- Category Drill Chucks
Dimensions
Secondary Tool Length | 3.543 in |
Body Diameter | 1.692 in |
Details
Item | Adapt |
Capacity Max. | 0.512 in |
Capacity Min. | 0.039 in |
Description
Adapt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Digital Level w/Case, 24 (SLDIG24C)
- GREY PNEUMATIC Extension 1/2" Dr, 10" L, 1 Pieces (2210E)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33136)
- PROTO 1/2" Drive Tool Set SAE 27 Pieces 7/16 in to 1 1/4 in , Full Polish (J54128A)
- LLAMBRICH USA Keyless Drill Chuck 0.291" Cap., 1JT Mount Size, SS (SP-07 J-1 FGE-C)
- EUROBOOR Drill chuck 13 mm 1/2" x 20 UNF keyless (IBK.13Q)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG STANDARD & LARGE BORE SIR CHUCK (KH785)
- JACOBS 14N Ball Bearing Super Chuck 1/2" (JCM30221)
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 1/2-20 Mount Size, Steel (CY-16 R-1/2)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- HHIP Drill Chuck Key For 3/4" Drill Chuck (3070-0057)
- Km Systems Collets, Chucks & Accessories