Shop All Circuit Breaker & Panelboard Accessories
Klockner Moeller
Circuit Breaker Trip Unit, 800A, 3 Poles
Mfr # ZM6-63-800-CNA
Zoro # G510018851
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 800A
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klockner Moeller
- MFR # ZM6-63-800-CNA
- Zoro # G510018851
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Circuit Breaker Trip Unit |
Amps | 800A |
Number of Poles | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Auto Shut Off Timer, Almond, 1/4 HP (EI210LA)
- AC WORKS 50ft RV/EV/Generator 50A 125/250V NEMA 14-50 Rubber Extension Cord with Handles (1450PR-RU-050)
- GE Miniature Circuit Breaker, THQMV Series 150A, 2 Pole, 120/240V AC (THQMV150D)
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (C10-14FL)
- KLOCKNER MOELLER Circuit Breaker Trip Unit, 800A, 3 Poles (ZM6-63-800-CNA)
- BR & CH HUB TOP FEED 1-1/2"" (DS150H1P)
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOULFSC1)
- BRADY Circuit Breaker Lockout Rail, 120V AC, 1 Poles (148694)
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 250A, J frame (NF250SFBJ)
- SQUARE D Lug Kit Neutral Homline 100Amp (HOM100ANCP)
- GE Panelboard Main Breaker Kit, 100A, 4Wx6L (MB423)
- Klockner Moeller Circuit Breaker & Panelboard Accessories