Shop All Definite Purpose Contactors
Klockner Moeller
24V-AC 3Hp AC Contactor
Mfr # DIL00-52-NA
Zoro # G304842495
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 3 HP
- Coil Voltage (AC) 24 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klockner Moeller
- MFR # DIL00-52-NA
- Zoro # G304842495
- Country of Origin Unknown
- Category Definite Purpose Contactors
Details
Power | 3 HP |
Coil Voltage (AC) | 24 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 50 ft Length, White, 0.109" Diameter, 600 Volts, Building Wire (14STRWHITHHN50)
- KIPP Tube Clamp W. Foot For Linear Actuator, Type=50, Aluminum Black Powder-Coated, Comp:Steel (K0499.50)
- DUROMAX 240v 30A 10GA 50Ft Generator Cord with Cord Hanger (XP3050GC)
- MULBERRY Number of Gangs: 2 Steel, Painted/Wrinkle Finish, Ivory (99835)
- SIEMENS DefPurpContatr, 380-440/440-480VAC, 3P, 30A (42BF35AH)
- WHITE-RODGERS Contactor (124-911)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 60A (C25FNF360B)
- SCHNEIDER ELECTRIC Ac Contactor 100v-ac 110a Amp 60hp (LC1 D80K7)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42GE35AG)
- WHITE-RODGERS Contactor (120-907)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25CNB140A)
- Klockner Moeller Definite Purpose Contactors