Shop All Pipe & Tube Clamps
Klo-Shure
Strut Mnt Insulated Cplg, 7/8 ID, 1/2 Wall
Mfr # 2400609158
Zoro # G2282309
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 7/8 in
- Rod Size 7/8 in
- Type Strut Mounted
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klo-Shure
- MFR # 2400609158
- Zoro # G2282309
- UPC # 690291426803
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 7/8 in |
Rod Size | 7/8 in |
Width (In.) | 2 in |
Length (In.) | 2 in |
Fits Tube Size | 7/8 in |
Tube Size (In.) | 7/8 in |
For Strut Channel Width | 1 5/8 in |
For Tube Outside Diameter | 7/8 in |
Overall Length | 2 in |
For Copper Tube Size | 7/8 in |
Overall Width | 2 in |
For Maximum Outside Diameter | 7/8 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 7/8 in, For Insulation Thickness 1/2 in, For Maximum Outside Diameter 7/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure S-54 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-8291)
- ZORO SELECT Street 90 deg, 1", 150,304, Thrd Heavy (4381033050)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Cross - 1/4" FNPT (ZUSA-PF-58)
- MOEN Flo Indoor Smart Water Leak Detector (920-006)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 3/4 Wall (2400609307)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1in Wall (2400609414)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1in Wall (2400609430)
- KLO-SHURE Strut Mnt Insulated Cplg, 1/4 ID, 3/8 Wall (2400609000)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1 Wall (2400609406)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 3/4 Wall (2400609315)
- BESSEY Bessey PC34-2 0.75 in. Traditional Style Pipe Clamp; Black (PC34-2)
- Klo-Shure Pipe & Tube Clamps