Shop All Pipe & Tube Clamps
Klo-Shure
Strut Mnt Insulated Cplg, 5/8 ID, 3/8 Wall
Mfr # 2400609034
Zoro # G2848828
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 5/8 in
- Rod Size 5/8 in
- Type Strut Mounted
- Width (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klo-Shure
- MFR # 2400609034
- Zoro # G2848828
- UPC # 690291426681
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 5/8 in |
Rod Size | 5/8 in |
Width (In.) | 1 1/2 in |
Length (In.) | 2 in |
Fits Tube Size | 5/8 in |
Tube Size (In.) | 5/8 in |
Overall Width | 1 1/2 in |
For Strut Channel Width | 1 5/8 in |
For Copper Tube Size | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Overall Length | 2 in |
For Maximum Outside Diameter | 5/8 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPE, For Copper Tube Size 5/8 in, For Insulation Thickness 3/8 in, For Maximum Outside Diameter 5/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Backing Plate (87117)
- BOBRICK Towel Pin (677)
- ZORO SELECT 1-1/2" FNPT 304 SS Union (400U111N112)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3168 08 56)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1in Wall (2400609414)
- KLO-SHURE Strut Mnt Insulated Cplg, 5/8 ID, 1/2 Wall (2400609133)
- KLO-SHURE Strut Mnt Insulated Cplg, 3/4 ID, 1/2 Wall (2400609141)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1in Wall (2400609430)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1/2 Wall (2400609174)
- KLO-SHURE Strt Mnt Insltd Cplg, 3/8 ID, 1/2 Wall (2400609117)
- BREEZE T-Bolt, HD, Spring, 2.63", Zinc Bolt, PK10 (B9224-0263 B)
- Klo-Shure Plumbing Accessories