Shop All Pipe & Tube Clamps
Klo-Shure
Strut Mnt Insulated Cplg, 5/8 ID, 1.5 Wall
Mfr # 2400609588
Zoro # G6446237
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 5/8 in
- Rod Size 5/8 in
- Type Strut Mounted
- Width (In.) 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klo-Shure
- MFR # 2400609588
- Zoro # G6446237
- UPC # 690291008641
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 5/8 in |
Rod Size | 5/8 in |
Width (In.) | 3 3/4 in |
Length (In.) | 2 in |
Tube Size (In.) | 5/8 in |
Fits Tube Size | 5/8 in |
For Strut Channel Width | 1 5/8 in |
For Copper Tube Size | 5/8 in |
For Tube Outside Diameter | 5/8 in |
For Maximum Outside Diameter | 5/8 in |
Overall Width | 3 3/4 in |
Overall Length | 2 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 5/8 in, For Insulation Thickness 1 1/2 in, For Maximum Outside Diameter 5/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Seated Safety Shower, 60 in L, 30 in W, White, Acrylic (3060SH.LW)
- THRIFCO PLUMBING 2 Inch x 3/4 Inch Slip x Threaded PVC Bushing SCH 80 (8213482)
- HOSE MASTER 3/4" Dia x 12" L 321 SS Flexible Metal Hose (GM075SHMU120)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1/2" Pipe Size, Socket (9854-005)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1/2 Wall (2400609190)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 3/4 Wall (2400609331)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 3/4 Wall (2400609315)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1 Wall (2400609406)
- KLO-SHURE Strt Mnt Insltd Cplg, 1/2 ID, 3/4 Wall (2400609273)
- KLO-SHURE Strut Mnt Insulated Cplg, 5/8 ID, 3/4 Wall (2400609281)
- ZSI Cushion Claw, 1/4 In OD Tube, Strut Mount (CL-04)
- Klo-Shure Pipe & Tube Clamps