Shop All Pipe & Tube Clamps
Klo-Shure
Strut Mnt Insulated Cplg, 5/8 ID, 1 Wall
Mfr # 2400609398
Zoro # G2848651
original price:
$22.72
22% off
new price: $17.59
/ea
Sold in multiples of 10 for $175.90
$175.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 5/8 in
- Rod Size 5/8 in
- Type Strut Mounted
- Width (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klo-Shure
- MFR # 2400609398
- Zoro # G2848651
- UPC # 690291427046
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 5/8 in |
Rod Size | 5/8 in |
Width (In.) | 2 3/4 in |
Length (In.) | 2 in |
Fits Tube Size | 5/8 in |
Tube Size (In.) | 5/8 in |
For Copper Tube Size | 5/8 in |
For Maximum Outside Diameter | 5/8 in |
For Strut Channel Width | 1 5/8 in |
Overall Length | 2 in |
For Tube Outside Diameter | 5/8 in |
Overall Width | 2 3/4 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 5/8 in, For Insulation Thickness 1 in, For Maximum Outside Diameter 5/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Utility Sink with 10in Right and Left Drainboards NSF (SINK 101410-10LR - FAUCET)
- BRADLEY Bradley® S30-070 1/2" Ball Valve/Handle Prepack, Stainless Steel Handle Kit (S30-070)
- JONES STEPHENS Jones Stephens J44-400 4 in. Pipe Socket Saver (2199552)
- KOHLER Universal Rite-Temp Therm Valve Kit (28304-K-NA)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1/2 Wall (2400609174)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 3/4 Wall (2400609315)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 3/4 Wall (2400609307)
- KLO-SHURE Strt Mnt Insltd Cplg, 3/8 ID, 1/2 Wall (2400609117)
- KLO-SHURE Strut Mnt Insulated Cplg, 5/8 ID, 1/2 Wall (2400609133)
- KLO-SHURE Strut Mnt Insulated Cplg, 1/4 ID, 3/8 Wall (2400609000)
- NVENT CADDY Strut Pipe Clamp, Size 2 In (RIGD0200S4)
- Klo-Shure Pipe & Tube Clamps