Shop All Pipe & Tube Clamps
Klo-Shure
Strut Mnt Insulated Cplg, 3/8 ID, 3/4 Wall
Mfr # 2400609265
Zoro # G2848688
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 3/8 in
- Rod Size 3/8 in
- Type Strut Mounted
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klo-Shure
- MFR # 2400609265
- Zoro # G2848688
- UPC # 690291426919
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3/8 in |
Rod Size | 3/8 in |
Width (In.) | 2 in |
Length (In.) | 2 in |
Fits Tube Size | 3/8 in |
Tube Size (In.) | 3/8 in |
Overall Length | 2 in |
For Copper Tube Size | 3/8 in |
For Maximum Outside Diameter | 3/8 in |
For Strut Channel Width | 1 5/8 in |
Overall Width | 2 in |
For Tube Outside Diameter | 3/8 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 3/8 in, For Insulation Thickness 3/4 in, For Maximum Outside Diameter 3/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 10 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNE25)
- OTC MINI TUBING CUTTER (OTC6514)
- DIXON 1-1/2" NPT Brass Ball Valve (FBVG150)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1 1/4 in Pipe Size (437290)
- KLO-SHURE Strut Mnt Insulated Cplg, 3/4 ID, 1/2 Wall (2400609141)
- KLO-SHURE Strt Mnt Insltd Cplg, 3/8 ID, 1/2 Wall (2400609117)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 3/4 Wall (2400609331)
- KLO-SHURE Strut Mnt Insulated Cplg, 5/8 ID, 3/4 Wall (2400609281)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 3/4 Wall (2400609307)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1/2 Wall (2400609190)
- ALLSTAR 2 in. Double Bolt Clamp-On Retainer (ALL60146)
- Klo-Shure Pipe & Tube Clamps