Shop All Pipe & Tube Clamps
Klo-Shure
Strut Mnt Insulated Cplg, 3/8 ID, 1.5 Wall
Mfr # 2400609562
Zoro # G7186663
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 3/8 in
- Rod Size 3/8 in
- Type Strut Mounted
- Width (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klo-Shure
- MFR # 2400609562
- Zoro # G7186663
- UPC # 690291008597
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3/8 in |
Rod Size | 3/8 in |
Width (In.) | 3 1/2 in |
Length (In.) | 2 in |
Tube Size (In.) | 3/8 in |
Fits Tube Size | 3/8 in |
Overall Width | 3 1/2 in |
For Copper Tube Size | 3/8 in |
Overall Length | 2 in |
For Maximum Outside Diameter | 3/8 in |
For Strut Channel Width | 1 5/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 3/8 in, For Insulation Thickness 1 1/2 in, For Maximum Outside Diameter 3/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068068)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB4VUC4)
- NIBCO 3/8" NOM C Copper Return Bend (U638 3/8)
- SMITH-COOPER Y-Strainer, 1/2", 316, Thrd 800 (4373002280)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 3/4 Wall (2400609307)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1 Wall (2400609406)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1in Wall (2400609430)
- KLO-SHURE Strut Mnt Insulated Cplg, 5/8 ID, 1/2 Wall (2400609133)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1/2 Wall (2400609174)
- KLO-SHURE Strt Mnt Insltd Cplg, 3/8 ID, 1/2 Wall (2400609117)
- LEGEND VALVE 1/2" TUBE TALON PACK - 100 PCS (800-373)
- Klo-Shure Plumbing Accessories