Shop All Pipe & Tube Clamps
Klo-Shure
Strut Mnt Insulated Cplg, 3/4 ID, 3/4 Wall
Mfr # 2400609299
Zoro # G2848660
product price: $15.29
/ea
Sold in multiples of 2 for $30.58
$30.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 3/4 in
- Rod Size 3/4 in
- Type Strut Mounted
- Width (In.) 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klo-Shure
- MFR # 2400609299
- Zoro # G2848660
- UPC # 690291426940
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3/4 in |
Rod Size | 3/4 in |
Width (In.) | 2 3/8 in |
Length (In.) | 2 in |
Tube Size (In.) | 3/4 in |
Fits Tube Size | 3/4 in |
For Copper Tube Size | 3/4 in |
For Maximum Outside Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Overall Width | 2 3/8 in |
For Strut Channel Width | 1 5/8 in |
Overall Length | 2 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 3/4 in, For Insulation Thickness 3/4 in, For Maximum Outside Diameter 3/4 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Hydrant Parts Repair Kit (HPRK-19)
- LEGEND VALVE 1/2 X 1/8 BLACK RED. COUPLING (350-523C)
- ZORO SELECT 3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVL7)
- KOHLER Kingston Ultra Wall-Mounted Top Spud Flushometer Bowl (84325-L-0)
- KLO-SHURE Strt Mnt Insltd Cplg, 3/8 ID, 1/2 Wall (2400609117)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1 Wall (2400609406)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1/2 Wall (2400609158)
- KLO-SHURE Strt Mnt Insltd Cplg, 1/2 ID, 3/4 Wall (2400609273)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1in Wall (2400609414)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 3/4 Wall (2400609307)
- ZSI Beta Twin Clamp, 1" Pipe, Cushion (T5021C)
- Klo-Shure Plumbing Accessories