Shop All Pipe & Tube Clamps
Klo-Shure
Strt Mnt Insltd Cplg, 4-1/8 ID, 3/4 Wall
Mfr # 2400609380
Zoro # G6446316
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 4 1/8 in
- Rod Size 4 1/8 in
- Type Strut Mounted
- Width (In.) 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klo-Shure
- MFR # 2400609380
- Zoro # G6446316
- UPC # 690291427039
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 4 1/8 in |
Rod Size | 4 1/8 in |
Width (In.) | 5 3/4 in |
Length (In.) | 2 in |
Tube Size (In.) | 4 1/8 in |
Fits Tube Size | 4 1/8 in |
For Tube Outside Diameter | 4 1/8 in |
Overall Length | 2 in |
For Copper Tube Size | 4 1/8 in |
Overall Width | 5 3/4 in |
For Maximum Outside Diameter | 4 1/8 in |
For Strut Channel Width | 1 5/8 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 4 1/8 in, For Insulation Thickness 3/4 in, For Maximum Outside Diameter 4 1/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Encore® Spout Assembly, 12", horizontal tubular swing, stainless steel (KS11-12-X012)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102MB)
- PARKER 3/8" A-LOK x 1/4" FNPT Brass Connector (6FSC4N-B)
- KINGSTON BRASS CC3SE7 Vintage Swivel Elbow for Wall Mount Tub Filler, Brushed Brass (CC3SE7)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 3/4 Wall (2400609307)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1in Wall (2400609430)
- KLO-SHURE Strut Mnt Insulated Cplg, 1/4 ID, 3/8 Wall (2400609000)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 3/4 Wall (2400609331)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1/2 Wall (2400609190)
- KLO-SHURE Strut Mnt Insulated Cplg, 5/8 ID, 3/4 Wall (2400609281)
- IRWIN IRWIN PIPE CLAMP 1/2"" BL (224212)
- Klo-Shure Pipe & Tube Clamps