Shop All Pipe & Tube Clamps
Klo-Shure
Strt Mnt Insltd Cplg, 4-1/8 ID, 1/2 Wall
Mfr # 2400609240
Zoro # G7035804
product price: $53.99
/ea
Sold in multiples of 10 for $539.90
Item requires special delivery charges. A $10.00 per item surcharge will be applied.
$539.90
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 4 1/8 in
- Rod Size 4 1/8 in
- Type Strut Mounted
- Width (In.) 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klo-Shure
- MFR # 2400609240
- Zoro # G7035804
- UPC # 690291426896
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 4 1/8 in |
Rod Size | 4 1/8 in |
Width (In.) | 5 1/4 in |
Length (In.) | 2 in |
Fits Tube Size | 4 1/8 in |
Tube Size (In.) | 4 1/8 in |
For Copper Tube Size | 4 1/8 in |
For Maximum Outside Diameter | 4 1/8 in |
For Strut Channel Width | 1 5/8 in |
Overall Width | 5 1/4 in |
Overall Length | 2 in |
For Tube Outside Diameter | 4 1/8 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 4 1/8 in, For Insulation Thickness 1/2 in, For Maximum Outside Diameter 4 1/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3109 56 20)
- OWENS CORNING 2-1/8" x 3 ft. Pipe Insulation, 2" Wall (722590)
- MILWAUKEE TOOL 3/4 in. IPS Jaw for M12 FORCE LOGIC Press Tool (49-16-2451B)
- KINGSTON BRASS Heritage 18" Towel Bar, Oil Rubbed Bronze (BA1752ORB)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 3/4 Wall (2400609331)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1in Wall (2400609430)
- KLO-SHURE Strut Mnt Insulated Cplg, 1/4 ID, 3/8 Wall (2400609000)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 3/4 Wall (2400609315)
- KLO-SHURE Strt Mnt Insltd Cplg, 1/2 ID, 3/4 Wall (2400609273)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1/2 Wall (2400609174)
- ANVIL Riser Clamp, Pipe Sz 5 In, 13 3/4 In L (0500173612)
- Klo-Shure Plumbing Accessories