Shop All Pipe & Tube Clamps
Klo-Shure
Strt Mnt Insltd Cplg, 3-5/8 ID, 1/2 Wall
Mfr # 2400609232
Zoro # G6817133
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 3 5/8 in
- Rod Size 3 5/8 in
- Type Strut Mounted
- Width (In.) 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klo-Shure
- MFR # 2400609232
- Zoro # G6817133
- UPC # 690291426889
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3 5/8 in |
Rod Size | 3 5/8 in |
Width (In.) | 4 3/4 in |
Length (In.) | 2 in |
Fits Tube Size | 3 5/8 in |
Tube Size (In.) | 3 5/8 in |
For Copper Tube Size | 3 5/8 in |
Overall Length | 2 in |
For Maximum Outside Diameter | 3 5/8 in |
For Strut Channel Width | 1 5/8 in |
For Tube Outside Diameter | 3 5/8 in |
Overall Width | 4 3/4 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 3 5/8 in, For Insulation Thickness 1/2 in, For Maximum Outside Diameter 3 5/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" x 3" Black Pipe Nipple Sch 80 (0332614809)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT03434S)
- OWENS CORNING 6" x 3 ft. Pipe Insulation, 2" Wall (722568)
- ZORO SELECT 3/4" MNPT x 3 ft. TBE Black Pipe Sch 40 (584-360)
- KLO-SHURE Strt Mnt Insltd Cplg, 1/2 ID, 3/4 Wall (2400609273)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1/2 Wall (2400609158)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1in Wall (2400609414)
- KLO-SHURE Strut Mnt Insulated Cplg, 3/4 ID, 1/2 Wall (2400609141)
- KLO-SHURE Strut Mnt Insulated Cplg, 5/8 ID, 1/2 Wall (2400609133)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 3/4 Wall (2400609331)
- FLEX-STRUT Pipe Clamp, Parallel, 1-1/2" (FS-7880-1-1/2 E/G)
- Klo-Shure Pipe & Tube Clamps