Shop All Pipe & Tube Clamps
Klo-Shure
Strt Mnt Insltd Cplg, 3-1/8 ID, 3/4 Wall
Mfr # 2400609364
Zoro # G7229406
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 3 1/8 in
- Rod Size 3 1/8 in
- Type Strut Mounted
- Width (In.) 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klo-Shure
- MFR # 2400609364
- Zoro # G7229406
- UPC # 690291427015
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3 1/8 in |
Rod Size | 3 1/8 in |
Width (In.) | 4 3/4 in |
Length (In.) | 2 in |
Fits Tube Size | 3 1/8 in |
Tube Size (In.) | 3 1/8 in |
For Strut Channel Width | 1 5/8 in |
For Tube Outside Diameter | 3 1/8 in |
For Maximum Outside Diameter | 3 1/8 in |
Overall Width | 4 3/4 in |
Overall Length | 2 in |
For Copper Tube Size | 3 1/8 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 3 1/8 in, For Insulation Thickness 3/4 in, For Maximum Outside Diameter 3 1/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 2.5 gpm, 5 Micron, 3" O.D., 21 in H (EV961816-75)
- ZURN Nail Clamp, Pipe, 1/2 In, Steel and Plastic (QTALON3)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect Street 90-Degree Elbow (FSBE12STR)
- PARKER 1/8" x 5/16-20 A-LOK SS Plug (2BLP2-316)
- KLO-SHURE Strut Mnt Insulated Cplg, 5/8 ID, 1/2 Wall (2400609133)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 3/4 Wall (2400609315)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 3/4 Wall (2400609307)
- KLO-SHURE Strt Mnt Insltd Cplg, 1/2 ID, 3/4 Wall (2400609273)
- KLO-SHURE Strt Mnt Insltd Cplg, 3/8 ID, 1/2 Wall (2400609117)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1 Wall (2400609406)
- CUSH-A-NATOR Cushioned Clamp, HT, 4 in. Tube, 304SS (HT64SS)
- Klo-Shure Plumbing Accessories