Shop All Pipe & Tube Clamps
Klo-Shure
Strt Mnt Insltd Cplg, 2-5/8 ID, 1in Wall
Mfr # 2400609455
Zoro # G5606736
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 2 5/8 in
- Rod Size 2 5/8 in
- Type Strut Mounted
- Width (In.) 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klo-Shure
- MFR # 2400609455
- Zoro # G5606736
- UPC # 690291427107
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 2 5/8 in |
Rod Size | 2 5/8 in |
Width (In.) | 4 3/4 in |
Length (In.) | 2 in |
Tube Size (In.) | 2 5/8 in |
Fits Tube Size | 2 5/8 in |
For Strut Channel Width | 1 5/8 in |
For Tube Outside Diameter | 2 5/8 in |
Overall Width | 4 3/4 in |
For Copper Tube Size | 2 5/8 in |
Overall Length | 2 in |
For Maximum Outside Diameter | 2 5/8 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 2 5/8 in, For Insulation Thickness 1 in, For Maximum Outside Diameter 2 5/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 - 1 in. PEX Crimp Ring Removal Tool (69PTKD0009)
- NIBCO 3/4" x 1/4" NOM C Copper Reducer (600R 3/4x1/4)
- DELTA Classic Monitor 13 Series Tub & Shower Trim (T13420-SS)
- KOHLER Levity Plus 5/16 Door 62X59-5/8 Tb (702420-L-2MB)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1in Wall (2400609414)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1in Wall (2400609430)
- KLO-SHURE Strut Mnt Insulated Cplg, 5/8 ID, 1/2 Wall (2400609133)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1/2 Wall (2400609190)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 3/4 Wall (2400609331)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1/2 Wall (2400609174)
- STAUFF Tube Clamp, 1.46in H, 316 SS, Size 1/4in (SP-106.4A-ACT-DP-AS-U-W5-K-642012)
- Klo-Shure Pipe & Tube Clamps