Shop All Pipe & Tube Clamps
Klo-Shure
Strt Mnt Insltd Cplg, 2-5/8 ID, 1.5 Wall
Mfr # 2400609653
Zoro # G6500672
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 2 5/8 in
- Rod Size 2 5/8 in
- Type Strut Mounted
- Width (In.) 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klo-Shure
- MFR # 2400609653
- Zoro # G6500672
- UPC # 690291212611
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 2 5/8 in |
Rod Size | 2 5/8 in |
Width (In.) | 6 1/4 in |
Length (In.) | 2 in |
Tube Size (In.) | 2 5/8 in |
Fits Tube Size | 3 1/8 in |
Overall Length | 2 in |
For Copper Tube Size | 2 5/8 in |
For Tube Outside Diameter | 2 5/8 in |
For Strut Channel Width | 1 5/8 in |
Overall Width | 6 1/4 in |
For Maximum Outside Diameter | 2 5/8 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 2 5/8 in, For Insulation Thickness 1 1/2 in, For Maximum Outside Diameter 2 5/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800125CG1000)
- MILWAUKEE VALVE 1" Press Brass Ball Valve Inline (BA-480B - 100)
- OATEY 34COP Bell PipeHanger (33692)
- MOEN SIDE SPRAY ASSY KIT SRS (191929SRS)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1/2 Wall (2400609174)
- KLO-SHURE Strt Mnt Insltd Cplg, 3/8 ID, 1/2 Wall (2400609117)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1/2 Wall (2400609190)
- KLO-SHURE Strut Mnt Insulated Cplg, 3/4 ID, 1/2 Wall (2400609141)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 3/4 Wall (2400609307)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 3/4 Wall (2400609315)
- ZSI 2HoleCushionedClampTube S 2In, L4 7/32In (032MS036)
- Klo-Shure Pipe & Tube Clamps