Shop All Pipe & Tube Clamps
Klo-Shure
Strt Mnt Insltd Cplg, 2-1/8 ID, 3/4 Wall
Mfr # 2400609349
Zoro # G5778141
product price: $31.89
/ea
Sold in multiples of 10 for $318.90
$318.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 2 1/8 in
- Rod Size 2 1/8 in
- Type Strut Mounted
- Width (In.) 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klo-Shure
- MFR # 2400609349
- Zoro # G5778141
- UPC # 690291426995
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 2 1/8 in |
Rod Size | 2 1/8 in |
Width (In.) | 3 3/4 in |
Length (In.) | 2 in |
Fits Tube Size | 2 1/8 in |
Tube Size (In.) | 2 1/8 in |
For Maximum Outside Diameter | 2 1/8 in |
Overall Width | 3 3/4 in |
Overall Length | 2 in |
For Strut Channel Width | 1 5/8 in |
For Copper Tube Size | 2 1/8 in |
For Tube Outside Diameter | 2 1/8 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 2 1/8 in, For Insulation Thickness 3/4 in, For Maximum Outside Diameter 2 1/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Corbelle Trip Lever (20120-L-BV)
- HONEYWELL 50001774-001 1/2" Npt. 5" (50001774-0)
- REDHAT 120V AC Brass Cryogenic Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H210LT)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 100m, PK20 (255044-75)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1/2 Wall (2400609190)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1/2 Wall (2400609174)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 3/4 Wall (2400609331)
- KLO-SHURE Strut Mnt Insulated Cplg, 3/4 ID, 1/2 Wall (2400609141)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1in Wall (2400609414)
- KLO-SHURE Strt Mnt Insltd Cplg, 1/2 ID, 3/4 Wall (2400609273)
- ZSI Beta Standard Clamp, 3/4" Tube, Stack (S3012B)
- Klo-Shure Pipe & Tube Clamps