Shop All Pipe & Tube Clamps
Klo-Shure
Strt Mnt Insltd Cplg, 1/2 ID, 3/4 Wall
Mfr # 2400609273
Zoro # G8560027
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 1/2 in
- Rod Size 1/2 in
- Type Strut Mounted
- Width (In.) 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klo-Shure
- MFR # 2400609273
- Zoro # G8560027
- UPC # 690291426926
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1/2 in |
Rod Size | 1/2 in |
Width (In.) | 2 1/8 in |
Length (In.) | 2 in |
Tube Size (In.) | 1/2 in |
Fits Tube Size | 1/2 in |
For Strut Channel Width | 1 5/8 in |
Overall Width | 2 1/8 in |
Overall Length | 2 in |
For Maximum Outside Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
For Copper Tube Size | 1/2 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 1/2 in, For Insulation Thickness 3/4 in, For Maximum Outside Diameter 1/2 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X8" (4321000690)
- ZORO SELECT 1-1/4" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-170)
- ZORO SELECT 1/8" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA07)
- ZORO SELECT 1/2" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 810-8M8F-B)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1/2 Wall (2400609158)
- KLO-SHURE Strut Mnt Insulated Cplg, 3/4 ID, 1/2 Wall (2400609141)
- KLO-SHURE Strut Mnt Insulated Cplg, 1/4 ID, 3/8 Wall (2400609000)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1in Wall (2400609414)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1/2 Wall (2400609174)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 3/4 Wall (2400609315)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/4 In, 316SS (BSBX61660-SP)
- Klo-Shure Plumbing Accessories