Shop All Pipe & Tube Clamps
Klo-Shure
Strt Mnt Insltd Cplg, 1/2 ID, 1.5 Wall
Mfr # 2400609570
Zoro # G6398752
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 1/2 in
- Rod Size 1/2 in
- Type Strut Mounted
- Width (In.) 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klo-Shure
- MFR # 2400609570
- Zoro # G6398752
- UPC # 690291008627
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1/2 in |
Rod Size | 1/2 in |
Width (In.) | 3 5/8 in |
Length (In.) | 2 in |
Tube Size (In.) | 1/2 in |
Fits Tube Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
For Copper Tube Size | 1/2 in |
For Maximum Outside Diameter | 1/2 in |
Overall Width | 3 5/8 in |
Overall Length | 2 in |
For Strut Channel Width | 1 5/8 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 1/2 in, For Insulation Thickness 1 1/2 in, For Maximum Outside Diameter 1/2 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Pomona 36"H 4-Shelf Metal and Solid Wood Bath Wall Shelf (AMBA5920)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0402)
- AMERICAN STANDARD Cadet Pro 12" R 6L Tank Bon, 1.6 gpf, Cadet Flushing System, Elongated, Bone (4188A.004.021)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- KLO-SHURE Strut Mnt Insulated Cplg, 3/4 ID, 1/2 Wall (2400609141)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1/2 Wall (2400609158)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1/2 Wall (2400609190)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1/2 Wall (2400609174)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 3/4 Wall (2400609315)
- KLO-SHURE Strut Mnt Insulated Cplg, 5/8 ID, 1/2 Wall (2400609133)
- DIXON 1-1.5 in SQUEEZE CLAMP 304 (13MHHM-Q100150)
- Klo-Shure Pipe & Tube Clamps